7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Downlight Gen II 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/White/
- Can Be Ceiling and/or Wall Mounted
- Additional Shade Information: POLYCARBONATE DIFFUSER
- Safety Rated: CSAus_Wet
- Dimming Notes: ThisLEDiscompatiblewith moststandardincandescent dimmers,LEDdimmers,and electroniclowvoltage dimmers.Formore information,goto Kichler.com\dimming.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- CSA Certified:
- Yes
- Center Beam Candle Power:
- 1000
- Collection:
- Downlight Gen II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/4 in
- Installation Type:
- Flush Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Utilitarian
- Lumens:
- 1000
- Lumens per Watt:
- 67
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Style:
- Utilitarian
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 0.70 lb