Dry Location Interconnect in Black
Dry Location Interconnect in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1/4 in
- Indoor Outdoor:
- Outdoor
- Length:
- 6 in
- Lighting Style:
- Utility
- Material:
- Plastic
- Product Type:
- Landscape LED
- Style:
- Utilitarian
- UL Listed:
- Yes
- Width:
- 1/2 in