100W 1-Light Mini Pendant in Old Bronze

You last purchased this on
 
Kichler Lighting

Eileen 100W 1-Light Mini Pendant in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Eileen 100W 1-Light Mini Pendant in Old Bronze

  • Fast #
  • Part #KK3497OZS
  • Item #7172207
  • Manufacturer Part #3497OZS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Olde Bronze/Brushed Nickel/Chrome/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Eileen
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
4-1/2 in