100W 4-Light Medium Incandescent Bath Light in Polished Chrome

You last purchased this on
 
Kichler Lighting

Eileen 100W 4-Light Medium Incandescent Bath Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Eileen 100W 4-Light Medium Incandescent Bath Light in Polished Chrome

  • Fast #
  • Part #KK5099CH
  • Item #4325785
  • Manufacturer Part #5099CH
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Safety Rated: CSA UL Listed Damp
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Eileen
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6 in
Diameter:
33-3/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
9-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
33-3/4 in