Kichler Lighting Eileen™ 18-1/2 in. 100W 6-Light Medium Chandelier in Brushed Nickel

KK3898NI

Color Finish

(Pricing is for Brushed Nickel)

$452.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Collection
Eileen™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Etched
Height
18-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
6
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday