Kichler Lighting

Elata 60W 8-Light Candelabra E-12 Incandescent Chandelier in Classic Pewter

Part #KK43872CLP  |  Manufacturer Part #43872CLP

Color/Finish:
Classic Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Classic Pewter/
  • Safety Rated: ETL_Dry

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Elata

Color Finish: Classic Pewter

Color Finish Category: Pewter Tones

Diameter: 36 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 26-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 8

Style: Transitional

Type: Fan Acessory

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 22

Width: 36 in