60W 8-Light Candelabra E-12 Incandescent Chandelier in Olde Bronze
Elata 60W 8-Light Candelabra E-12 Incandescent Chandelier in Olde Bronze
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/Classic Pewter/
- ETL rated for installation in dry locations
- Safety Rated: ETL_Dry
- Ultra secure mounting assembly
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Elata
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 36 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Soft, Contemporary
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Chandelier
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in