60W 3-Light Candelabra Lantern in Olde Bronze
Embassy Row 60W 3-Light Candelabra Lantern in Olde Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Bronze/Polished Brass/Chemical Verdigris/
- Safety Rated: CSA UL Listed Damp
- Ships Via: UPS
- Additional Shade Information: CLEAR BEVELED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Embassy Row
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 19-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10-1/2 in