Kichler Lighting Embassy Row 7 in. 100W Medium Lantern in Olde Bronze

KK9783OZ

Color Finish

(Pricing is for Olde Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Antique Pewter/Olde Bronze/Polished Brass/White/Chemical Verdigris/
  • Additional Shade Information: CLEAR BEVELED
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Embassy Row
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
7 in
Glass Type
Clear Beveled
Height
10-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday