Erzo 60W 6-Light Candelabra E-12 Incandescent Chandelier in Natural Brass

Part #KK43859NBR  |  Item #7172546  |  Manufacturer Part #43859NBR

$ 449.99 EACH

Color/Finish:
Natural Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rated for installation and use in wet, damp, or dry locations
  • Ships Via: UPS
  • Additional Finishes': Natural Brass/Satin Nickel/
  • Ultra secure mounting assembly
  • Safety Rated: ETL_Dry

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Teardrop

Bulb Type: Incandescent

Collection: Erzo

Color Finish: Natural Brass

Color Finish Category: Brass Tones

Diameter: 26 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 9-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 6

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 26 in