Kichler Lighting Etched Seeded Glass Shade in White

KK340116

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Universal Glass/
  • Additional Shade Information: ETCHED SEEDED
  • Ships Via: UPS

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Glass Type
Etched Seeded
Height
5 in
Material
Glass
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday