Everly 10-1/2 in. 100W 1-Light Medium Base Incandescent Pendant in Olde Bronze

Part #KK42141OZCLR  |  Item #4821269  |  Manufacturer Part #42141OZCLR

$ 164.99 EACH

Color/Finish:
Olde Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/Natural Brass/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Tubular

Bulb Type: Incandescent

Collection: Everly

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 10-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 15-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: S21

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

Product Type: Fan Acessory

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 10-1/2 in