12-1/2 in. 100W 1-Light Medium Base Incandescent Pendant in Olde Bronze

You last purchased this on
 
Kichler Lighting

Everly 12-1/2 in. 100W 1-Light Medium Base Incandescent Pendant in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Everly 12-1/2 in. 100W 1-Light Medium Base Incandescent Pendant in Olde Bronze

  • Fast #
  • Part #KK42328OZCS
  • Item #4821307
  • Manufacturer Part #42328OZCS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Requires one 100W A19 lamp
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Everly
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
12-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
11-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
S21
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
12-1/2 in