Kichler Lighting

Everly 12 in. 100W 1-Light Medium Base Incandescent Pendant in Olde Bronze

Part #KK42044OZMER  |  Manufacturer Part #42044OZMER

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: MERCURY

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Tubular

Bulb Type: Incandescent

Collection: Everly

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 10-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: S21

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 12 in