Kichler Lighting

Everly 7 in. 100W 1-Light Medium Base Incandescent Pendant in Polished Chrome

Part #KK42456CHCLR  |  Manufacturer Part #42456CHCLR

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Chrome/Olde Bronze/Brushed Nickel/Natural Brass/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Everly

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 7 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 13-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 7 in