Kichler Lighting Evie 1-Light Mini Pendant in Brushed Nickel

KK43624NI

Color Finish

(Pricing is for Brushed Nickel)

$172.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Brushed Nickel/
  • Additional Shade Information: CLEAR OUTER MERCURY INNER
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Evie
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Outer Mercury Inner
Height
7-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday