2-Blade Ceiling Fan in Oil Brushed Bronze

You last purchased this on
 
Kichler Lighting

Ferron 2-Blade Ceiling Fan in Oil Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Ferron 2-Blade Ceiling Fan in Oil Brushed Bronze

  • Fast #
  • Part #KK300160OBB
  • Item #4504117
  • Manufacturer Part #300160OBB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Oil Brushed Bronze/Satin Natural White/Polished Nickel/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM , Blade Span 60
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.54, 0.11
Application:
Residential
Blade Pitch:
14°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
5236 ft3/min
Ceiling Fan Blade Finish:
Oil Brushed Bronze
Collection:
Ferron
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Brushed Bronze
Diameter:
60 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Clear Polycarbonate
Height:
16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Contemporary
Material:
Steel
Number of Blades:
2
RPM:
112
Style:
Contemporary
Type:
KK300160OBB
UL Listed:
No
Volts:
120V
Watts:
31 W