Finn 9 x 13-1/4 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Part #KK49825BK  |  Item #7282035  |  Manufacturer Part #49825BK

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: SATIN ETCHED

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Finn

Color Finish: Black

Color Finish Category: Blacks

Depth: 10-1/4 in

Diameter: 9 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 13-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 10-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Width: 9 in