Flange Mounting Nipple Landscape Accessory in Black
Accessory Flange Mounting Nipple Landscape Accessory in Black
Frequently Purchased Together
Product Details
- Additional Finishes': Black Material (Not Painted)/Centennial Brass/
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
- Additional Shade Information: 12GA LOW VOLTAGE CABLE
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Accessory
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 250 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23/64 in
- Indoor Outdoor:
- Outdoor
- Length:
- 250 in
- Material:
- Wire, Plastic
- Material Type:
- PVC
- Product Type:
- Landscape Accessory
- Type:
- Landscape Accessory
- UL Listed:
- Yes
- Volts:
- 12V
- Width:
- 13/64 in