Kichler Lighting
Flush Mount Kit in Brushed Nickel
Part #KK337008NI | Item #4132914 | Manufacturer Part #337008NI
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Canyon Stone/Mediterranean Walnut/Brushed Nickel/Oil Brushed Bronze/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat/Wispy Brulee/Distressed Black/Adobe Cream/Weathered Steel Powder Coat/Antique Pewter/Antique Wood/Burnished Antique Brass
- Safety Rated: Accessory, Listing Not Required
Specifications
ADA Compliant: No
Application: Residential
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Diameter: 6 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 2-3/4 in
Indoor Outdoor: Indoor
Material: Steel
Type: Fan Acessory
UL Listed: No
Volts: 120V
Width: 6 in