12.1W Outdoor LED Wall Lantern in Old Bronze

You last purchased this on
 
Kichler Lighting

Franceasi 12.1W Outdoor LED Wall Lantern in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Franceasi 12.1W Outdoor LED Wall Lantern in Old Bronze

  • Fast #
  • Part #KK49228OZLED
  • Item #4133841
  • Manufacturer Part #49228OZLED
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Olde Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Center Beam Candle Power:
325
Collection:
Franceasi
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Color Rendering Index:
80
Color Temperature:
3000
Depth:
10-1/2 in
Diameter:
8-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
22 in
Indoor Outdoor:
Outdoor
LED Light:
Yes
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
325
Material:
Cast Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Traditional
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
12 W
Width:
8-1/2 in