Franceasi 9.4W Outdoor LED Wall Lantern in Old Bronze

Part #KK49227OZLED  |  Item #4136443  |  Manufacturer Part #49227OZLED

$ 334.99 EACH

Color/Finish:
Olde Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: CSA UL Listed Wet

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: LED

Center Beam Candle Power: 350

Collection: Franceasi

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 80

Color Temperature: 3000

Depth: 9 in

Diameter: 7 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 18 in

Indoor Outdoor: Outdoor

LED Light: Yes

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Traditional

Lumens: 350

Material: Cast Aluminum

Number Of Hours: 40000

Number Of Lights: 1

Product Type: Fan Accessory

Sconce Type: Outdoor

Style: Traditional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 9

Width: 7 in