Kichler Lighting Galaxie 150W 1-Light Medium Base Pendant in Brushed Nickel

KK2640NI

Manufacturer Part #: 2640NI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: CLEAR

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Galaxie
Diameter
22-1/4 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
9-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Number Of Lights
1
Style
Contemporary
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
150
Width
22-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday