60W 2-Light Semi-Flush Mount Ceiling Fixture in Auburn Stained

You last purchased this on
 
Kichler Lighting

Grand Bank™ 60W 2-Light Semi-Flush Mount Ceiling Fixture in Auburn Stained

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Grand Bank™ 60W 2-Light Semi-Flush Mount Ceiling Fixture in Auburn Stained

  • Fast #
  • Part #KK44100AUB
  • Item #7554531
  • Manufacturer Part #44100AUB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Auburn Stained Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Auburn Stained Finish/Classic Pewter/
  • Constructed of steel
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Dry
  • ETL rated for dry locations
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Grand Bank™
Color Finish Category:
Browns
Color Finish Name:
Auburn Stained
Diameter:
12 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
7-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Lodge
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Lodge/Country/Rustic
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
12 in