60W 4-Light Candelabra E-12 Incandescent Chandelier in Distressed Antique Grey
Grand Bank™ 60W 4-Light Candelabra E-12 Incandescent Chandelier in Distressed Antique Grey
Frequently Purchased Together
Product Details
- Additional Finishes': Auburn Stained Finish/Distressed Antique Gray/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Grand Bank™
- Color Finish Category:
- Greys
- Color Finish Name:
- Distressed Antique Grey
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seeded Clear
- Height:
- 21-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Lodge
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- Type:
- Chandelier
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in