Kichler Lighting Grand Bank™ 60W 5-Light Candelabra Base Incandescent Chandelier in Auburn Stained

KK43186AUB

Color Finish

(Pricing is for Auburn Stained)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Auburn Stained Finish/Distressed Antique Gray/
  • Additional Shade Information: CLEAR SEEDED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Grand Bank™
Color Finish
Auburn Stained
Color Finish Category
Browns
Diameter
2-3/4 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
16 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
36 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
5
Style
Lodge/Country/Rustic
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday