Kichler Lighting Greenbrier 1-Light 60W Medium E-26 Incandescent Wall Sconce in Polished Chrome

KK45390CH

Manufacturer Part #: 45390CH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: CLEAR SEEDED

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Greenbrier
Depth
6-1/2 in
Diameter
5-1/2 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
10-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday