Kichler Lighting
Grove Mill 60W 3-Light Incandescent Outdoor Wall Sconce in Polished Brass
Part #KK9489PB | Item #1665518 | Manufacturer Part #9489PB
Product Details
- Ships Via: UPS
- Additional Finishes': Polished Brass/Olde Bronze/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR BEVELED
Documents
Specifications
ADA Compliant: No
Application: Residential
Bulb Style: Teardrop
Bulb Type: Incandescent
Collection: Grove Mill
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Depth: 11-1/4 in
Diameter: 11-1/4 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Polycarbonate
Height: 23-3/4 in
Indoor Outdoor: Outdoor
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Style: Traditional
Material: Brass
Number Of Lights: 3
Sconce Type: Outdoor
Style: Traditional
Type: Fan Acessory
Volts: 120V
Watts: 60
Width: 11-1/4 in