Half Moon Outdoor Deck Light in Bronzed Brass
Half Moon Outdoor Deck Light in Bronzed Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Architectural Bronze/Brass (Unfinished)/Beach/Bronzed Brass/Brushed Nickel - M/Textured White/
- Safety Rated: CSA UL Listed Wet
- Ships Via: UPS
- Additional Shade Information: Satin etched glass
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronzed Brass
- Diameter:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 2 in
- Indoor Outdoor:
- Outdoor
- Length:
- 2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T3
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Brass
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 4 in