Harbor Bay™ 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Part #KK49917BK  |  Item #7554356  |  Manufacturer Part #49917BK

$ 97.99 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: ETCHED SEEDED

Documents

Specifications

ADA Compliant: No

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Harbor Bay™

Color Finish: Black

Color Finish Category: Blacks

Depth: 7-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Seeded

Height: 12-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Coastal

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

Style: Transitional

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 3

Width: 6 in