Kichler Lighting

Harbor Bay™ 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black

Part #KK49918BK  |  Manufacturer Part #49918BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: ETCHED SEEDED

Specifications

ADA Compliant: No

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Harbor Bay™

Color Finish: Black

Color Finish Category: Blacks

Depth: 10-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Seeded

Height: 15-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Coastal

Material: Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

Style: Transitional

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 75

Weight: 5.1

Width: 8 in