150W 1-Light Pendant in Polished Nickel
Hatteras Bay 150W 1-Light Pendant in Polished Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Antique Copper/Olde Bronze/Polished Nickel/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: METAL , FRESNEL LENS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Hatteras Bay
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 18 in