5-Blade Rough-In Ceiling Fan with Light Kit in Brushed Stainless Steel
This product has been replaced by
Manufacturer Part #310018AVI
Hatteras Bay 5-Blade Rough-In Ceiling Fan with Light Kit in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Burnished Antique Brass/Brushed Stainless Steel/Oil Brushed Bronze/Distressed Black/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 188MM X 25MM , Light Kit Included , Blade Span 56
- Additional Shade Information: FRESNEL LENS
- Safety Rated: CSA UL Listed Dry
Specifications
- ADA Compliant:
- No
- AMP:
- 0.69, 0.28
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6124 ft3/min
- Ceiling Fan Blade Finish:
- Medium Oak/Dark Oak
- Collection:
- Hatteras Bay
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Clear Polycarbonate
- Height:
- 22-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T3
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 4
- RPM:
- 146
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W