Kichler Lighting

Hatteras Bay 8-3/4 in. 60W 1-Light Outdoor Wall Sconce with Fresnel Lens Glass in Olde Bronze

Part #KK49064OZ  |  Manufacturer Part #49064OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: FRESNEL LENS

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Hatteras Bay

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Depth: 8-3/4 in

Diameter: 6-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

Style: Transitional

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 60

Width: 6-1/2 in