Kichler Lighting Hayman Bay™ 32-1/2 in. 8-Light Large Chandelier in Distressed Antique White

KK43265DAW

Manufacturer Part #: 43265DAW

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Distressed Antique White/
  • Safety Rated: ETL_Dry

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Hayman Bay™
Color Finish
Distressed Antique White
Color Finish Category
Whites
Diameter
32 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
32-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Material
Wood
Number Of Lights
8
Style
Lodge/Country/Rustic
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday