Kichler Lighting Hayman Bay™ 4-Light Foyer Pendant in Distressed Antique White

KK43255DAW

Color Finish

(Pricing is for Distressed Antique White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Additional Finishes': Distressed Antique White/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hayman Bay™
Color Finish
Distressed Antique White
Color Finish Category
Whites
Height
29-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Number Of Lights
4
UL Listed
Yes
Watts
60
Width
16-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday