Kichler Lighting

Hendrik 50W 4-Light Rail Light in Olde Bronze

Part #KK7772OZ  |  Manufacturer Part #7772OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: LIGHT UMBER

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Reflector

Bulb Type: Incandescent

Collection: Hendrik

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/4 in

Diameter: 5 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 8-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 30 in

Light Bulb Base Type: GU10

Light Bulb Shape Code: MR16

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 4

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 50

Width: 5 in