Kichler Lighting

Hendrik 52 in. 5-Blade Ceiling Fan with Light Kit in Olde Bronze

Part #KK300114OZ  |  Manufacturer Part #300114OZ

Color/Finish:
Olde Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates with light fixtures in the Hendrik™ collection
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: LIGHT UMBER ETCHED
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 17MM , Light Kit Included , Blade Span 52

Specifications

ADA Compliant: No

AMP: [0.57, 0.25]

Application: Residential

Blade Finish: Walnut/Cherry

Blade Pitch: 14°

Blade Span: 52 in

Bulb Style: Teardrop

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 4415

Collection: Hendrik

Color Finish: Olde Bronze

Color Finish Category: Bronze Tones

Diameter: 52 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Clear Polycarbonate

Height: 16-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Contemporary

Material: Steel

Number Of Blades: 5

Number Of Lights: 3

RPM: 170

Style: Contemporary

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 52 in