Kichler Lighting Hendrik 6-1/2 in. 100W 4-Light Medium Bracket in Polished Chrome

KK5079CH

Manufacturer Part #: 5079CH

Color/Finish

(Pricing is for Chrome)

$390.00

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Hendrik
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Diameter
33-3/4 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
7-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
4
Style
Contemporary
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
100
Width
33-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday