Hendrik 7-1/2 in. 100 W 1-Light Medium Mini Pendant in Brushed Nickel

Part #KK3475NI  |  Item #3254246  |  Manufacturer Part #3475NI

$ 154.99 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 5 1/4" D x 7 1/2" H
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Brushed Nickel
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: Incandescent

Collection: Hendrik

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 5-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Polycarbonate

Height: 7-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 1

Product Type: Fan Acessory

Style: Contemporary

Type: Fan Acessory

UL Listed: No

Volts: 120V

Watts: 100

Width: 5-1/4 in