Kichler Lighting Hendrik 7-3/4 x 6-1/2 in. 100W 3-Light Medium Bracket

KK5078

Color/Finish

Starting at $240.00
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Glass Can be Installed Up or Down
  • Safety Rated: CSA UL Listed Damp
  • Ships Via: UPS
  • UL Listed For Damp Location

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Hendrik
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Diameter
24 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
7-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
3
Style
Contemporary
Type
Fan Acessory
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday