12.5W LED Downlight in Textured White

This product has been replaced by

HORIZON III 3000K
Kichler Lighting 1-3/10 in. 14.5W LED Recessed Housing & Trim in White
Manufacturer Part #43873WHLED30
You last purchased this on
 
Kichler Lighting

Horizon II Collection 12.5W LED Downlight in Textured White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

HORIZON III 3000K
Kichler Lighting 1-3/10 in. 14.5W LED Recessed Housing & Trim in White
Manufacturer Part #43873WHLED30
Kichler Lighting

Horizon II Collection 12.5W LED Downlight in Textured White

  • Fast #
  • Part #KK43870WHLED30
  • Item #7531738
  • Manufacturer Part #43870WHLED30
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ships Via: UPS
  • Additional Finishes': White/
  • Can Be Ceiling and/or Wall Mounted
  • Additional Shade Information: POLYCARBONATE
  • Safety Rated: ETL_Damp
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Center Beam Candle Power:
850
Collection:
Horizon II Collection
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
6-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Clear Polycarbonate
Green Product:
Yes, Energy Star
Height:
1-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
850
Material:
Aluminum
Number Of Hours:
40000 h
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
12.5 W
Width:
6-1/4 in