Horizontal Louver LED Step Light in White
Horizontal Louver LED Step Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Architectural Bronze/Ivory/Brushed Nickel/White/
- Safety Rated: ETL_Damp
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Center Beam Candle Power:
- 30
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 1-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- LED Light:
- Yes
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 30
- Material:
- Steel, Aluminum
- Number Of Hours:
- 40000 h
- Product Type:
- Fan Accessory
- Style:
- Utilitarian
- Type:
- Fan Acessory
- Volts:
- 120V
- Width:
- 1-1/2 in