Kichler Lighting Ice 60 W 1-Light Medium Wall Sconce in Antique Pewter
KK5459AP
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Ice
- Color Finish
- Antique Pewter
- Color Finish Category
- Pewter Tones
- Depth
- 6-3/4 in
- Height
- 8 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up/Down Lighting
- Number Of Lights
- 1
- Watts
- 60
- Width
- 4-1/2 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday