96 in. Lens in Opaque White
ILS TE Series 96 in. Lens in Opaque White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- ILS TE Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Opaque White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Length:
- 96 in
- Material:
- Plastic
- Type:
- KK1TEL0018WHO
- UL Listed:
- No
- Weight:
- 0.07 lb
- Width:
- 1/2 in