0 items

Kichler Lighting Interconnect Cabinet Light in White

KK12065WH27

Color Finish

(Pricing is for White)

$87.55

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Height
1 in
Length
7-3/4 in
Material
Steel
Number Of Hours
40000
Number Of Lights
1
Type
Interconnect Cabinet Light
UL Listed
No
Volts
120V
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday