Dusty Citrine Glass Fan Shade
Dusty Citrine Glass Fan Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Universal Glass/
- Additional Shade Information: DUSTY CITRINE GLASS
- Ships Via: UPS
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Kichler Lighting 403WH 52 in Basics Select Ceiling Fan
- Diameter:
- 11-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Dusty Citrine
- Height:
- 4-1/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Glass
- Product Type:
- Fan Light Kit
- UL Listed:
- No