50W 3-Light G9 Double Loop Halogen Bath Light in Natural Brass
Jasper 50W 3-Light G9 Double Loop Halogen Bath Light in Natural Brass
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Natural Brass/
- Durable Steel frame ensures years of reliable performance
- Additional Shade Information: SATIN ETCHED CASED OPAL
- Safety Rated: ETL_Damp
- Glass Can be Installed Up or Down
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Jasper
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 6 in
- Diameter:
- 24-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Vanity, Bathtub
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 24-1/2 in