3-Light LED Semi Flush Mount Ceiling Fixture in Brushed Nickel
Joelson 3-Light LED Semi Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Joelson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear Polycarbonate
- Green Product:
- Yes, Energy Star
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 800
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Volts:
- 120V
- Width:
- 14-1/4 in