Kichler Lighting

Joelson 9W 1-Light LED Wall Sconce in Brushed Nickel

Part #KK45921NIL18  |  Manufacturer Part #45921NIL18

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED CASED OPAL

Green

Specifications

ADA Compliant: No

Application: Residential

Bulb Style: Pear Shape

Bulb Type: LED

Collection: Joelson

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 92

Color Temperature: 3000

Depth: 5-1/4 in

Diameter: 5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Clear Polycarbonate

Green: [Yes, Energy Star]

Height: 18-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Style: Transitional

Type: Fan Acessory

Volts: 120V

Watts: 10

Width: 5 in